Motion
SHUSTER 140-2CCL

SHUSTER CORP
SHUSTER 140-2CCL

Roller Chain Link - 140 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #06712992
MFR #SHUSTER 140-2CCL
Price$25.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 140-2CCL

Roller Chain Link - 140 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #06712992
MFR #SHUSTER 140-2CCL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.29/each

Specifications

Dimensions

  • Chain Overall Width
    4.244 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    0.993 in
  • Link Plate Height
    1.435 in
  • Link Plate Thickness
    0.222 in
  • Pin Diameter
    0.500 in
  • Transverse Pitch
    1.924 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
140-2 CCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought