Motion
L0807-106
Penetrants & Multipurpose Lubricant - No, 5 gal, Pail
Mi Item #06713099
MFR #L0807-106
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - No, 5 gal, Pail
Mi Item #06713099
MFR #L0807-106

Mfr description
P0807-106 PERMA AUTOMATIC LUBRICATORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.90/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Motor and General Oil
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Color
    Amber
  • Container Type
    Pail
  • Flammability
    Non-Flammable
  • Food Grade
    Not Food Grade
  • NSF Rating
    H1
  • Pour Point
    -25 °F
  • Series
    Motor-Oil
  • Type
    Oil
  • Viscosity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)