Motion
KT182416C3
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 16 mm Width
MI ITEM #06713674
MFR #KT182416C3
List Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 16 mm Width
MI ITEM #06713674
MFR #KT182416C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.64/each for your price

Overview

Mfr description
KT182416C3 IKO NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    15100 N
  • Static Load Capacity
    17900 N
  • Max Rpm
    30000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182416C3
  • Weight
    32.63 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT182416C3 Needle Roller Bearing features a 18 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and 32.63 lb weight, making it ideal for demanding industrial equipment, mining machinery, and mechanical drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text