Motion
LME203245NUU
Open Linear Bushing with Seal - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Width
MI ITEM #06713680
MFR #LME203245NUU
Price$101.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Width
MI ITEM #06713680
MFR #LME203245NUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.15/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Overall Width
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038662
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038662

Overview

Mfr description
LME203245NUU LINEA BUSHING IKO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought