Motion
LRT81011
Inner Ring - 8 mm Bore, 10 mm OD
Mi Item #06713684
MFR #LRT81011
Price$15.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 8 mm Bore, 10 mm OD
Mi Item #06713684
MFR #LRT81011

Mfr description
LRT81011 HRD INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.82/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    10 mm
  • Overall Width
    11 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    6180 N
  • Long Description
    The LRT81011 is a needle roller bearing inner ring with a 8 mm bore diameter, 10 mm outside diameter, 11 mm overall width, and 0.01 lb weight, designed for miniature needle roller bearing assemblies in precision industrial and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT81011
  • Max Rpm
    40000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    5030 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)