Motion
TLA1416Z
Shell Needle Roller Bearing - 14 mm Bore, 20 mm OD, 16 mm Width, Open
Mi Item #06713699
MFR #TLA1416Z
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shell Needle Roller Bearing - 14 mm Bore, 20 mm OD, 16 mm Width, Open
Mi Item #06713699
MFR #TLA1416Z

Mfr description
TLA1416Z NDL BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    8950 N
  • Long Description
    The TLA1416Z Shell Needle Roller Bearing features a 14 mm bore diameter, 20 mm outside diameter, and 16 mm overall width with an open closure type, making it ideal for light industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TLA
  • Static Load Capacity
    12000 N
  • Type Of Bearing
    Shell Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)