Motion
32205JR

JTEKT KOYO
32205JR

Tapered Roller Bearing Assembly - 25 mm Bore, 52 mm OD, 18 mm Width
MI ITEM #06713942
MFR #32205JR
Price$78.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
32205JR

Tapered Roller Bearing Assembly - 25 mm Bore, 52 mm OD, 18 mm Width
MI ITEM #06713942
MFR #32205JR

Mfr description
32205JR TAPER ROLLER BEARING
  • Improved fatigue life
  • Reduced noise vibration
  • Super finished raceways
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.06/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    19.25 mm
  • Precision Rating
    Standard P0

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    605790118579
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    605790118579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)