Motion
DCL108

NTN
DCL108

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #06714186
MFR #DCL108
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL108

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #06714186
MFR #DCL108

Mfr description
DCL108 DRAWN CUP NRB(CAGE TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The DCL108 Drawn Cup Needle Roller Bearing has a 0.6250 in bore diameter, open closure type, 0.8125 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for light-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359468298
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359468298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)