Motion
SX05A52

NTN
SX05A52

Radial/Deep Groove Ball Bearing - Straight Bore, 24 mm ID, 56 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #06714218
MFR #SX05A52
Price$67.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX05A52

Radial/Deep Groove Ball Bearing - Straight Bore, 24 mm ID, 56 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #06714218
MFR #SX05A52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.67/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.333 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX05A52 SMALL SIZE BALL BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SX05A52 is a radial deep groove ball bearing with a 24 mm bore and 56 mm outside diameter, suitable for heavy-duty systems.
  • Manufacturer Catalog Number
    SX05A52
  • Manufacturer Upc Number
    4547359199062
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3979 lbf
  • Radial Static Load Capacity
    2124 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359199062

Overview

Mfr description
SX05A52 SMALL SIZE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought