Motion
ZUCFPL208-24

NTN
ZUCFPL208-24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06714240
MFR #ZUCFPL208-24
Price$328.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZUCFPL208-24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06714240
MFR #ZUCFPL208-24

Mfr description
ZUCFPL208-24 MOUNTED BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$328.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359835519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)