Motion
7216CG1DUJ74

NTN
7216CG1DUJ74

Duplex Angular Contact Bearing - 80 mm Bore, 140 mm OD, 52 mm Width, 15 ° Contact Angle, Open
Mi Item #06714245
MFR #7216CG1DUJ74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7216CG1DUJ74

Duplex Angular Contact Bearing - 80 mm Bore, 140 mm OD, 52 mm Width, 15 ° Contact Angle, Open
Mi Item #06714245
MFR #7216CG1DUJ74

Mfr description
7216CG1DUJ74 SOLD IN PAIRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 7216CG1DUJ74 is an 80 mm bore duplex angular contact bearing with a 140 mm OD and 52 mm width, open for standard use.
  • Manufacturer Catalog Number
    7216CG1DUJ74
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)