Motion
MR9R
Standard Ball Profile Rail - Series: Mini-Rail, 9 mm Rail, 3600 mm Max Length, Miniature
Mi Item #06714256
MFR #MR9R
Price$0.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Mini-Rail, 9 mm Rail, 3600 mm Max Length, Miniature
Mi Item #06714256
MFR #MR9R

Mfr description
MR9R MINI-RAIL PLANE 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.36/each

Specifications

Dimensions

  • Maximum Length
    3600 mm
  • Nominal Rail Size
    9 mm
  • Overall Height
    10 mm
  • Overall Width
    9 mm
  • Rail Screw Size
    M3

Details

  • Accuracy Class
    Precision
  • Measurement Standard
    Metric
  • Rail Style
    Miniature
  • Rail Type
    Mini U-channel Rail
  • Series
    Mini-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)