Motion
IPPN10G
Round Shaft Pillow Block - Twin Pillow Block, 0.6250 in Shaft Diameter, 1.5000 in, 38.10 mm Overall Length
Mi Item #06714262
MFR #IPPN10G
Price$166.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Twin Pillow Block, 0.6250 in Shaft Diameter, 1.5000 in, 38.10 mm Overall Length
Mi Item #06714262
MFR #IPPN10G

Mfr description
IPPN10G 5/8" OPEN PILLOW BLOCK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.89/each

Specifications

Dimensions

  • Overall Length
    1.5000 in, 38.10 mm
  • Shaft Diameter
    0.6250 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Housing Type
    Twin Pillow Block
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -20 °C to 80 °C, -4 °F to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)