Motion
CDUK10-15D-M9BZ-XC34

SMC CORP OF AMERICA
CDUK10-15D-M9BZ-XC34

Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
Mi Item #06714415
MFR #CDUK10-15D-M9BZ-XC34
Price$177.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK10-15D-M9BZ-XC34

Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
Mi Item #06714415
MFR #CDUK10-15D-M9BZ-XC34

Mfr description
CDUK10-15D-M9BZ-XC34 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.01/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)