Motion
F3S214EK75

LINK-BELT
F3S214EK75

Four-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #06714501
MFR #F3S214EK75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3S214EK75

Four-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #06714501
MFR #F3S214EK75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    2.7500 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    7/8 in
  • Housing Width
    3.7500 in
  • Length Through Bore
    1.1780 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3020 in
  • Overall Length
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    2.10 lbs

Details

  • Bearing Number
    SG214ELPAK8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Nickel Plated
  • Color
    Silver
  • Description
    Link-Belt F3S214EK75 Flange Blocks Ball Bearings - F3S214EK75
  • Duty Type
    Intermediate
  • Dynamic Load Capacity
    3150 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Manufacturer Upc Number
    662327401481
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    F3S
  • Static Load Capacity
    1760 lbf

Overview

Mfr description
F3-S214EK75 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought