Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piping Adapter - For Use With AC25, AC30, 1/2 NPT Port
Mi Item #06714597
MFR #E300-N04-A

Mfr description
E300-N04-A PIPING ADAPTER ATTACHMENT
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Accessory Type
    Pipe Adapter
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)