1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTCE009B10TD
Eaton Cutler-Hammer FVNR IEC Contactor - 9 A, 3 Pole
MI ITEM #
06714747
MFR #
XTCE009B10TD
Price
$250.40
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
EATON ELECTRICAL INC XTCE009B10TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTCE009B10TD
Eaton Cutler-Hammer FVNR IEC Contactor - 9 A, 3 Pole
MI ITEM #
06714747
MFR #
XTCE009B10TD
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$250.40
/each
Qty
Add to Cart
Specifications
Details
Ampere Rating
9 A
Coil Voltage
24 V
Contact Configuration
1NO
Frequency
50 Hz / 60 Hz
Number Of Poles
3
Product Type
Contactors
Overview
Mfr description
XTCE009B10TD CONTACTOR 9A 24VDC COIL 3P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought