Motion
1999559
LB 8008™ Copper Based Anti-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Copper
Mi Item #06714848
MFR #1999559
Price$39.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LB 8008™ Copper Based Anti-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Copper
Mi Item #06714848
MFR #1999559

Mfr description
1999559 LB 8008 COPPER ANTI-SEIZE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$39.47/each

Specifications

Dimensions

  • Container Size
    7 fl oz (US)
  • Weight
    0.67 lbs

Details

  • Color
    Copper
  • Manufacturer Upc Number
    079340006355
  • UPC_NO
    079340006355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)