Motion
1999141
LB 8150™ Silver Grade Anit-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Silver
Mi Item #06714849
MFR #1999141
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LB 8150™ Silver Grade Anit-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Silver
Mi Item #06714849
MFR #1999141

Mfr description
1999141 LB 8150 SILVER GRADE ANTI-SEIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Container Size
    7 fl oz (US)
  • Weight
    0.67 lbs

Details

  • Color
    Silver
  • Manufacturer Upc Number
    079340006270
  • UPC_NO
    079340006270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)