Motion
1999560
LB 8009™ Heavy Duty Anit-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Black
Mi Item #06714850
MFR #1999560
Price$72.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LB 8009™ Heavy Duty Anit-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Black
Mi Item #06714850
MFR #1999560

Mfr description
1999560 LB 8009 HEAVY DUTY ANTI-SEIZE
  • Resistant to very high temperatures up to +1,315°C
  • Unique brush top
  • It has an NLGI grade of 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.40/each

Specifications

Dimensions

  • Container Size
    7 fl oz (US)
  • Weight
    0.65 lbs

Details

  • Color
    Black
  • Features & Benefits
    • Resistant to very high temperatures up to +1,315°C • Unique brush top • It has an NLGI grade of 1 • Metal-free • Outstanding lubrication for all metals including stainless steel, aluminum and soft metals.
  • Manufacturer Upc Number
    079340006621
  • UPC_NO
    079340006621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)