Motion
1999556
LB 8023™ Marine Grade Anti-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Black
Mi Item #06714851
MFR #1999556
Price$41.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LB 8023™ Marine Grade Anti-Seize Lubricant - 7 fl oz, Brush Top Tube, Color: Black
Mi Item #06714851
MFR #1999556

Mfr description
1999556 LB 8023 MARINE GRADE ANTI-SEIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.53/each

Specifications

Dimensions

  • Container Size
    7 fl oz (US)
  • Weight
    0.68 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    079340006348
  • UPC_NO
    079340006348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)