Specifications
Dimensions
- Container Size28 oz
- Package Size28 oz
Details
- ApplicationDrywall
- ColorTan
- Package TypeCartridge
- SubstrateDrywall, Gypsum, Masonry, Metal, Plasterboard, Wood
- TypeConstruction Adhesive
- Volume Capacity28 oz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)