1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CSWS10
Socket Set - 3/8 in Drive Size
Mi Item #
06714903
MFR #
CSWS10
Price
$179.35
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
Crescent Wrench CSWS10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CSWS10
Socket Set - 3/8 in Drive Size
Mi Item #
06714903
MFR #
CSWS10
Mfr description
CSWS10N 52 PC 3/8" DRIVE SOCKET SET DEEP
72-tooth ratchet requires only a 5° swing
Large quick-release button for easy operation
Sockets feature Surface Drive® technology to virtually eliminate fastener rounding
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$179
.35
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Max Size
19 mm
Min Size
8 mm
Details
Number Of Pieces
57
UPC_NO
037103319579
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items