Overview
Mfr description
CSWS7N 20 PC,3/8" DRIVE SCKT WRENCH
- 72-tooth ratchet requires only a 5° swing
- Large quick-release button for easy operation
- Sockets feature Surface Drive® technology to virtually eliminate fastener rounding
- Chrome vanadium steel
- Nickel chrome-plated for long lasting protection
- Mirror polish finishIncludes:
- Ratchet: 3/8" drive 10-1/4" 72 tooth quick release teardrop
- Extension: 3"
- Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data