Motion
CCW12
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 12.40 in
MI ITEM #06714909
MFR #CCW12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 12.40 in
MI ITEM #06714909
MFR #CCW12

Mfr description
CCW12 15/16" COMBINATION WRENCH SAE FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    15/16 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    12.40 in
  • Weight
    0.86 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Manufacturer Upc Number
    037103272980
  • Measurement System
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)