Motion
CCW15
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15.87 in
Mi Item #06714910
MFR #CCW15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15.87 in
Mi Item #06714910
MFR #CCW15

Mfr description
CCW15 1-1/8" COMBINATION WRENCH SAE FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/8 in
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    15.87 in
  • Weight
    1.43 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Manufacturer Upc Number
    037103273017
  • Measurement System
    Imperial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)