Motion
CJCW5
JUMBO COMBO WRENCH 1-11/16IN
MI ITEM #06714915
MFR #CJCW5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUMBO COMBO WRENCH 1-11/16IN
MI ITEM #06714915
MFR #CJCW5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJCW5 1-11/16" JUMBO COMBINATION WRENCH
  • Sizes stamped on both sizes for easy reading
  • Chrome Vanadium alloy steel for long lasting durability

Specifications

  • Material
    Chrome Vanadium Alloy Steel
  • Size
    1-11/16 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • Manufacturer Upc Number
    037103273246
  • Weight
    4.45 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text