Motion
CCW8
COMBINATION WRENCH 11/16IN
MI ITEM #06714917
MFR #CCW8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 11/16IN
MI ITEM #06714917
MFR #CCW8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCW8 11/16" COMBINATION WRENCH SAE FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
  • Chrome Vanadium alloy steel for long lasting durability

Specifications

  • Material
    Chrome Vanadium Alloy Steel
  • Size
    11/16 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • Manufacturer Upc Number
    037103272942
  • UPC_NO
    037103272942
  • Weight
    0.31 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text