Motion
CCW24
12 Point SAE Full Polish Combination Wrench - Metric, Full Polish Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 6.97 in
MI ITEM #06714921
MFR #CCW24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Point SAE Full Polish Combination Wrench - Metric, Full Polish Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 6.97 in
MI ITEM #06714921
MFR #CCW24

Mfr description
CCW24 13MM COMBINATION WRENCH MTRC FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    6.97 in
  • Weight
    0.17 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Manufacturer Upc Number
    037103273109
  • Measurement System
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)