Motion
CCW25
COMBINATION WRENCH 14MM 12PT FULL POL CHR
Mi Item #06714922
MFR #CCW25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 14MM 12PT FULL POL CHR
Mi Item #06714922
MFR #CCW25

Mfr description
CCW25 14MM COMBINATION WRENCH MTRC FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    14 mm
  • Open End Wrench Size  
    14 mm
  • Overall Length  
    7.5200 in
  • Size
    14 mm
  • Weight
    0.20 lbs

Details

  • ASME Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Manufacturer Upc Number
    037103273116
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)