Motion
CCW27
COMBINATION WRENCH 16MM
Mi Item #06714924
MFR #CCW27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 16MM
Mi Item #06714924
MFR #CCW27

Mfr description
CCW27 16MM COMBINATION WRENCH MTRC FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    16 mm
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    8.19 in
  • Size
    16 mm
  • Weight
    0.29 lbs

Details

  • Finish Coating
    Full Polish Chrome
  • Manufacturer Upc Number
    037103273130
  • Material
    Chrome Vanadium Alloy Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)