Motion
CCW29
COMBINATION WRENCH 18MM
MI ITEM #06714926
MFR #CCW29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 18MM
MI ITEM #06714926
MFR #CCW29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCW29 18MM COMBINATION WRENCH MTRC FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
  • Chrome Vanadium alloy steel for long lasting durability

Specifications

  • Material
    Chrome Vanadium Alloy Steel
  • Size
    18 mm
  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • Manufacturer Upc Number
    037103273154
  • Weight
    0.42 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text