Motion
CCW35
COMBINATION WRENCH 24MM 12PT FULL POL CHR
Mi Item #06714931
MFR #CCW35
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 24MM 12PT FULL POL CHR
Mi Item #06714931
MFR #CCW35

Mfr description
CCW35 24MM COMBINATION WRENCH MTRC FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Box End Wrench Size  
    24 mm
  • Head Diameter
    48.960 in
  • Head Thickness
    9.300 in
  • Open End Wrench Size  
    24 mm
  • Overall Length  
    12.4000 in
  • Size
    24 mm
  • Weight
    0.86 lbs

Details

  • ASME Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Manufacturer Upc Number
    037103273666
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)