Motion
CRW15N
Socket Accessorie - 3/8 in Drive, Breaker Bar
MI ITEM #06714935
MFR #CRW15N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Breaker Bar
MI ITEM #06714935
MFR #CRW15N

Mfr description
CRW15N 3/8" FLEX HANDLE 10" BREAKER BAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10 in

Details

  • Accessory Type
    Breaker Bar
  • ANSI Spec
    ASME B107.10
  • Finish Coating
    Full Polish Chrome
  • Tool Type
    Breaker Bar
  • UPC_NO
    037103319487

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)