Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUMBO COMBO WRENCH 1-5/16IN
Mi Item #06714938
MFR #CJCW0

Mfr description
CJCW0 1-5/16" JUMBO COMBINATION WRENCH
  • Sizes stamped on both sizes for easy reading
  • Chrome Vanadium alloy steel for long lasting durability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Box End Wrench Size  
    1-5/16 in
  • Open End Wrench Size  
    1-5/16 in
  • Overall Length  
    18.70 in
  • Size
    1-5/16 in
  • Weight
    2.23 lbs

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    037103273192
  • Material
    Chrome Vanadium Alloy Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination
  • UPC_NO
    037103273192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)