Motion
CJCW2
COMBINATION WRENCH 1-7/16IN 12PT STN CHR
MI ITEM #06714939
MFR #CJCW2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 1-7/16IN 12PT STN CHR
MI ITEM #06714939
MFR #CJCW2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJCW2 1-7/16" JUMBO COMBINATION WRENCH
  • Sizes stamped on both sizes for easy reading
  • Chrome Vanadium alloy steel for long lasting durability

Specifications

  • ASME Spec
    Meets or Exceeds ANSI Specifications
  • Material
    Alloy Steel
  • Size
    1.438 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • Manufacturer Upc Number
    037103273215
  • Weight
    3.18 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Warranty
  • Finish Coating
    Satin Chrome
  • Head Diameter
    78.800 in
  • Head Thickness
    15-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text