Motion
CCW1
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5.51 in
MI ITEM #06714941
MFR #CCW1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5.51 in
MI ITEM #06714941
MFR #CCW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCW1 5/16" COMBINATION WRENCH SAE FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
  • Chrome Vanadium alloy steel for long lasting durability

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Manufacturer Upc Number
    037103272843
  • Weight
    0.07 lbs
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text