Motion
CCWS0
SAE Combination Wrench Set - 6 PC, Chrome Plated Finish
Mi Item #06714945
MFR #CCWS0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Combination Wrench Set - 6 PC, Chrome Plated Finish
Mi Item #06714945
MFR #CCWS0

Mfr description
CCWS0 6 PC COMBINATION WRENCH SET SAE
  • Chrome Vanadium Alloy Steel for long lasting durability
  • Surface Drive® technology on box-end virtually eliminates fastener rounding
  • Heat treated for maximum strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.54 lbs
  • Wrench Size Range
    3/8 in to 11/16 in
  • Wrench Sizes
    3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Upc Number
    037103270443
  • Measurement System
    Imperial
  • Number Of Pieces
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)