Motion
CCWS3
Metric Combination Wrench Set - 10 PC, Chrome Plated Finish
Mi Item #06714946
MFR #CCWS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Combination Wrench Set - 10 PC, Chrome Plated Finish
Mi Item #06714946
MFR #CCWS3

Mfr description
CCWS3 10 PC COMBINATION WRENCH SET MM
  • Chrome Vanadium Alloy Steel for long lasting durability
  • Surface Drive® technology on box-end virtually eliminates fastener rounding
  • Heat treated for maximum strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.43 lbs
  • Wrench Size Range
    8 mm to 19 mm
  • Wrench Sizes
    8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Upc Number
    037103270474
  • Measurement System
    Metric
  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)