Motion
CCWS5
SAE Combination Wrench Set - 15 PC, Chrome Plated Finish
MI ITEM #06714947
MFR #CCWS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Combination Wrench Set - 15 PC, Chrome Plated Finish
MI ITEM #06714947
MFR #CCWS5

Mfr description
CCWS5 15 PC COMBINATION WRENCH SET MM
  • Chrome Vanadium Alloy Steel for long lasting durability
  • Surface Drive® technology on box-end virtually eliminates fastener rounding
  • Heat treated for maximum strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.69 lbs

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Upc Number
    037103270498
  • Measurement System
    Metric
  • Number Of Pieces
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)