Motion
CJCW3
JUMBO COMBO WRENCH 1-1/2IN
Mi Item #06714949
MFR #CJCW3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUMBO COMBO WRENCH 1-1/2IN
Mi Item #06714949
MFR #CJCW3

Mfr description
CJCW3 1-1/2" JUMBO COMBINATION WRENCH
  • Sizes stamped on both sizes for easy reading
  • Chrome Vanadium alloy steel for long lasting durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/2 in
  • Open End Wrench Size  
    1-1/2 in
  • Overall Length  
    19.69 in
  • Size
    1-1/2 in
  • Weight
    3.34 lbs

Details

  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    037103273222
  • Material
    Chrome Vanadium Alloy Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination
  • UPC_NO
    037103273222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)