Motion
CJCW6
COMBINATION WRENCH 1-3/4IN 12PT SATIN CHR
MI ITEM #06714951
MFR #CJCW6
Price$81.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 1-3/4IN 12PT SATIN CHR
MI ITEM #06714951
MFR #CJCW6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.93/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-3/4 in
  • Head Diameter
    88.600 in
  • Head Thickness
    20.100 in
  • Open End Wrench Size  
    1-3/4 in
  • Overall Length  
    24.0200 in
  • Size
    1-3/4 in
  • Weight
    5.27 lbs

Details

  • ASME Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    037103273253
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    037103273253
  • Warranty
    Lifetime Warranty

Overview

Mfr description
CJCW6 1-3/4" JUMBO COMBINATION WRENCH
  • Sizes stamped on both sizes for easy reading
  • Chrome Vanadium alloy steel for long lasting durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought