Motion
CJCW8
COMBINATION WRENCH 1-7/8IN 12PT SATIN CHR
MI ITEM #06714952
MFR #CJCW8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION WRENCH 1-7/8IN 12PT SATIN CHR
MI ITEM #06714952
MFR #CJCW8

Mfr description
CJCW8 1-7/8" JUMBO COMBINATION WRENCH
  • Sizes stamped on both sizes for easy reading
  • Chrome Vanadium alloy steel for long lasting durability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-7/8 in
  • Head Diameter
    94 in
  • Head Thickness
    21.200 in
  • Open End Wrench Size  
    1-7/8 in
  • Overall Length  
    25.5900 in
  • Size
    1-7/8 in
  • Weight
    6.68 lbs

Details

  • ASME Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Satin Chrome
  • Manufacturer Upc Number
    037103273277
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Type
    Combination Wrench
  • UPC_NO
    037103273277
  • Warranty
    Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)