Crescent Wrench CCW0
Crescent Wrench
CCW0
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in
MI ITEM #06714954
MFR #CCW0
List Price
$5.00
/each
List Price
$5.00
/each
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in
MI ITEM #06714954
MFR #CCW0
Crescent Wrench CCW0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Point SAE Full Polish Combination Wrench - Imperial, Full Polish Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in
MI ITEM #06714954
MFR #CCW0

Availability:
In stock
List Price
$5.00
/each
List Price
$5.00
/each
Shipping
Shipping

Overview

Mfr Description
CCW0 1/4" COMBINATION WRENCH SAE FL
  • Full polished for comfort and ease of use
  • Sizes stamped on both sides for easy reading
  • Nickel chrome plated for long lasting protection
  • Chrome Vanadium alloy steel for long lasting durability

Specifications

Box End Wrench Size
1/4 in, 1/4 in
Finish/Coating
Full Polish Chrome
Open End Wrench Size
1/4 in, 1/4 in
Overall Length
5 in, 5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data