1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CCWS1
Metric Combination Wrench Set - 6 PC, Chrome Plated Finish
MI ITEM #
06714962
MFR #
CCWS1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Wrench Sets
Crescent Wrench CCWS1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CCWS1
Metric Combination Wrench Set - 6 PC, Chrome Plated Finish
MI ITEM #
06714962
MFR #
CCWS1
Mfr description
CCWS1 6 PC COMBINATION WRENCH SET MM
Chrome Vanadium Alloy Steel for long lasting durability
Surface Drive® technology on box-end virtually eliminates fastener rounding
Heat treated for maximum strength
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
1.54 lbs
Wrench Size Range
8 mm to 14 mm
Wrench Sizes
8 mm, 9 mm, 10 mm, 12 mm, 13 mm, 14 mm
Details
Finish Coating
Chrome Plated
Manufacturer Upc Number
037103270450
Measurement System
Metric
Number Of Pieces
6
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items