Motion
CSWS13
1/4 in and 3/8 in Drive SAE/Metric Standard Socket Set—45-Piece
MI ITEM #06714969
MFR #CSWS13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in and 3/8 in Drive SAE/Metric Standard Socket Set—45-Piece
MI ITEM #06714969
MFR #CSWS13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS13N 45 PC 1/4" & 3/8" SOCKET SET
  • 72-tooth ratchet requires only a 5° swing
  • Large quick-release button for easy operation
  • Sockets feature Surface Drive® technology to virtually eliminate fastener rounding
  • Chrome vanadium steel
  • Nickel chrome-plated for long lasting protection
  • Mirror polish finish1/4" drive includes:
  • 9-1/4" spinner handle
  • 6-point sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 11 mm, 13 mm3/8" drive includes:
  • Ratchet: 10-1/4" 72 tooth quick release teardrop
  • Extension: 3"
  • 3/8"F x 1/4"M adapter
  • Spark plug sockets: 5/8" x 5", 13/16" x 5"
  • 12-point sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Plastic case

Specifications

  • Number of Sockets
    56 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text