1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CRW24N 3/4" DRIVE, 18" SLIDING T BAR
SLIDING T-BAR 3/4IN DR
MI ITEM #
06714970
MFR #
CRW24N 3/4" DRIVE, 18" SLIDING T BAR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Crescent Wrench CRW24N 3/4" DRIVE, 18" SLIDING T BAR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CRW24N 3/4" DRIVE, 18" SLIDING T BAR
SLIDING T-BAR 3/4IN DR
MI ITEM #
06714970
MFR #
CRW24N 3/4" DRIVE, 18" SLIDING T BAR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CRW24N 3/4" DRIVE, 18" SLIDING T BAR
Specifications
Drive Size
3/4 in
Overall Length
18 in
Tool Type
Sliding Bar for Extension
Finish Coating
Full Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data