Overview
Mfr description
CSWS9N 27PC 3/8" DRIVE SCKT WR SET
- 72-tooth ratchet requires only a 5° swing
- Large quick-release button for easy operation
- Sockets feature Surface Drive® technology to virtually eliminate fastener rounding
- Chrome vanadium steel
- Nickel chrome-plated for long lasting protectionIncludes:
- Ratchet: 38" drive 10-1/4" 72 tooth quick release teardrop
- Extensions: 3", 6"
- 12-pt standard sockets: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- 6-pt deep sockets: 8 mm, 10 mm, 12 mm, 13 mm, 15 mm16 mm, 17 mm, 18 mm, 19 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data