Motion
CRW19N
Ratchet - Pear Head Shape, Quick Release Release Type, Chrome Finish/Coating, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #06714983
MFR #CRW19N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Quick Release Release Type, Chrome Finish/Coating, 3/4 in Drive Size, 20 in Overall Length
MI ITEM #06714983
MFR #CRW19N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRW19N 3/4" DRIVE RATCHET HANDLE

Specifications

  • Head Features
    Standard
  • ASME Spec
    B107.10
  • Drive Size
    3/4 in
  • Handle Type
    Long Handle
  • Head Shape
    Pear
  • Number of Gear Teeth
    45
  • Number Of Pieces
    1
  • Overall Length
    20 in
  • Release Type
    Quick Release
  • Material
    Alloy Steel
  • Tool Type
    Quick-Release Ratchet
  • UPC_NO
    037103321855
  • Magnetic
    No
  • Head Width
    2.70 in
  • Finish Coating
    Chrome
  • Length
    20.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought