1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CRW4N 1/4" DRIVE SPINNER HANDLE
SOCKET DRIVE SPINNER 7" 1/4"DR
MI ITEM #
06714984
MFR #
CRW4N 1/4" DRIVE SPINNER HANDLE
Price
$14.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Drivers
Crescent Wrench CRW4N 1/4" DRIVE SPINNER HANDLE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CRW4N 1/4" DRIVE SPINNER HANDLE
SOCKET DRIVE SPINNER 7" 1/4"DR
MI ITEM #
06714984
MFR #
CRW4N 1/4" DRIVE SPINNER HANDLE
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.15
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
7 in
Details
Finish Coating
Full Polish Chrome
Number Of Pieces
1
Tool Type
Socket Spinner
Warranty
Standard Limited Lifetime
Overview
Mfr description
CRW4N 1/4" DRIVE SPINNER HANDLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought